Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concealed shelf support, type E With 3D adjustment
Concealed shelf support, type E With 3D adjustment - 1
Concealed shelf support, type E With 3D adjustment - 2
Concealed shelf support, type E With 3D adjustment - 3
Concealed shelf support, type E With 3D adjustment - 4

For detailed information, other images and documents, please select individual articles from the following table.

Concealed shelf support, type E With 3D adjustment

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • AF 10 shelf support

  • Load capacity: Can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm


3D adjustment


  • Adjust the height by using slots

  • Adjust the sides by loosening the bolt and sliding it along the slot

  • Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision

Specified dimensions not binding. Subject to technical changes!