Shelf support Type D
Shelf support Type D - 1
Shelf support Type D - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support Type D

With 3D adjustment

  • Material: Steel
  • Surface: Zinc plated
  • Usable length: 112 mm
  • Diameter: 12 mm
  • Load capacity: 85 kg
  • Height: 20 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Usable length Diameter Quantity PU
price/PU
0683355
Steel Zinc plated 112 mm 12 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
3D adjustment


  • Height adjustment via slotted holes

  • Side adjustable by loosening and moving bolt in slotted hole

  • Tilt adjustable via two M6 recessed head screws, precision adjustment and correction


Shelf support with knurl


Secure seating in drilled hole



Load: loadable to 85 kg per m² with uniform distribution, max. shelf depth 250 mm, max. spacing of shelf supports = 700 mm

Specified dimensions not binding. Subject to technical changes!