Shelf support, type A
Shelf support, type A - 1
Shelf support, type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support, type A

Height adjustment using eccentric fitting

  • Material: Steel
  • Surface: Zinc plated
  • Diameter: 12 mm
  • Diameter of hole: 10 mm
  • Anchor diameter: 10 mm
  • Load capacity: 85 kg
  • Adjustment range: 6 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Usable length Material Surface Quantity PU
price/PU
0683350
185 mm 120 mm Steel Zinc plated
0683351
225 mm 160 mm Steel Zinc plated
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
Art.-no. ! common.detail.customermaterialnumber !
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
Material: Zinc-plated steel


Sturdy, corrosion-resistant



Height-adjustable


Adjustable up to 6 mm with shelf virtually completely pushed in



Shelf support with knurl and SW 10


Sits firmly in the borehole and easy to assemble



Suitable from material thickness 22 mm



Load capacity: can be loaded with 85 kg per m² with even distribution, max. shelf depth 250 mm, max. spacing of shelf support = 700 mm

Specified dimensions not binding. Subject to technical changes!