For detailed information, other images and documents, please select individual articles from the following table.
MULTI sheet metal tile
Replacement tile for use under PV roof hooks. High level of compatibility with various clay tiles, includes foam wedge for additional sealing
Register now and access more than 125,000 products
Variants
- The MULTI sheet metal tile, also called a metal roofing panel, is an efficient solution for installing PV roof hooks and acts as a replacement for a roof tile at the desired location.
- Due to its high compatibility with standard clay tiles, there is no need to make any adjustments to the existing roof tiles.
This simplifies and speeds up installation as you only need to replace the roof tile.
| MULTI-XS sheet metal tile | MULTI-S sheet metal tile | MULTI-L metal roofing panel |
| Creaton: | Creaton: | Creaton: |
| Erlus: | Erlus: | Eternit: |
| Jacobi: | Jacobi: | Meyer Holsen: |
| Nelskamp: | Nelskamp: | Nelskamp: |
| Braas: | Braas: | Braas: |
| Meyer Holsen: | Wienerberger: | Bramac: |
| Wienerberger: | Pfleiderer: | Trost/Creaton: |
| Pfleiderer: | Rapperswil: | |
| Röben: | Teeuwen: | |
| Laumans: | ||
| - Harmonie | - MZ3 Klassik - Mikado - Granat 13v - Ratio - Terra Optima - Primo - Viva | - Heidelberg roof tile, old and new - Maxima Pro - Göteborg, old and new |
| - E58 and 58S flat pantile - Interlocking tile | - Reformpfanne - Karat - Large interlocking tile | - Göteborg, old and new - Europa roof tile |
| - W4v and W6v - Z2 and Z7v | - H1 and H2 hollow tile - J13v flat roof tile | - Tandem |
| - D 13 Ü double-trough interlocking tile - F 14 and F 15 flat roof tile - Rhineland R 15 | - R13 S reform tile - D 13 Ü double-trough grooved tile - F 13 Classic flat roof tile | - Finkenberg tile - Krone tile - S-tile - Sigma tile |
| - Topas 15V - Granat 15 - Rubin 13 and 15 | - Rubin 13v - Granat 13v | - Tegalit - Roman tile - Double-S - Double Roman - Altdeutsche tile - Harz tile - Taunus tile |
| - Dacapo - Garant - Double interlocking tile - Hollow tile - Ravensberger | - Mulde - Sulm - Cosmo 12 - Universo 14 - Figaro deluxe | - Alpen roof tile - Europa roof tile - Donau - Markant - Dolomit - Classic |
| - Roman - Alegra 12 and 15 - Contiton 12 - Cosmo 12 - E 32 - Herzziegel - Landdach - Mondo 12 and 15 S - Strangfalz - Sulm - Tradition 11 - Tradi 15 | - Terra Viva - Winnender Z4n | - Magicus RG9 |
| - Terra Viva | - P72 | |
| - Elsass - Flandern - Rhineland R 15 | - Teka 2 - Interlocking tile | |
| - Double-trough grooved tile - Rhineland |
The MULTI sheet metal tile is used instead of a roof tile where a PV roof hook is to be installed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!