Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Light sheet metal rail Aluminium (EN-AW-6063 T6)
Light sheet metal rail Aluminium (EN-AW-6063 T6) - 1
Light sheet metal rail Aluminium (EN-AW-6063 T6) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Light sheet metal rail Aluminium (EN-AW-6063 T6)

For mounting directly on the trapezoidal sheet

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice
  • Not suitable for flat roof elevation mounting

  • It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA® DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment. The sheet metal rail must be pre-drilled with Ø 5.0 mm holes.