For detailed information, other images and documents, please select individual articles from the following table.
Light sheet metal rail Aluminium (EN-AW-6063 T6)
For mounting directly on the trapezoidal sheet
Register now and access more than 125,000 products
Variants
- Not suitable for flat roof elevation mounting
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA® DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment. The sheet metal rail must be pre-drilled with Ø 5.0 mm holes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!