For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Effortlessly cuts sheets and other materials up to 2 mm thick
- Facilitates work without flying sparks in the smallest spaces (cold stamping)
- The cutting head can be freely adjusted in a 360° range quickly and without disassembly
Scope of delivery:
- 1 sheet metal cutter basic unit
- 2 multi-holder for stationary use
- 1 replacement head, small
- 1 replacement head, long
- 1 handle for sheet metal cutter
- 1 installation key
For VA, V2A, V4A, light metals, and aluminium, the sheet must be treated with Würth Multi spray or petroleum.
Ideal for use in model or bodywork construction, by metalworkers, GALA builders, ventilation system and plant builders, construction industry in general etc.
- Steel st. 37 and zinc plated steel from 0.1–2.0 mm
- Stainless steel VA, V2A, V4A from 0.1–1.2 mm
- Light metals aluminium from 0.1–2.0 mm
- Heavy metals lead, chromium, copper, zinc, tin from 0.1–2.0 mm
- Alloys such as bronze and brass from 0.1–2.0 mm
- Synthetic composites, Plexiglas wood from 0.1–2.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!