For detailed information, other images and documents, please select individual articles from the following table.
Universal sheet metal cutter set 7 pieces
Universal attachment for precise cutting of sheet metal, suitable for any commercially available drill
Register now and access more than 125,000 products
Variants
Precise cutting without flying sparks
- Effortlessly cuts sheets and other materials up to 2 mm thick
- Facilitates working in the smallest spaces without flying sparks (cold punching)
- The cutting head can be freely adjusted in a 360° range quickly and without disassembly
Scope of delivery
- 1 sheet metal cutter basic unit
- 2 multi-holders for stationary use
- 1 replacement head, small
- 1 replacement head, long
- 1 handle for sheet metal cutter
- 1 installation wrench
For VA, V2A, V4A, light metals and aluminium, the sheet must be treated with Würth Multi spray or petroleum.
- Ideal for use in model and bodywork construction, metalworking, gardening and landscaping, ventilation systems and plant construction as well as general construction industry
- For St37 steel and zinc plated steel from 0.1 to 2.0 mm
- For stainless steel VA, V2A, V4A from 0.1 to 1.2 mm
- For aluminium/light metals from 0.1 to 2.0 mm
- For heavy metals such as lead, chromium, copper, zinc or tin from 0.1 to 2.0 mm
- For alloys such as bronze and brass from 0.1 to 2.0 mm
- For synthetic composites, plexiglass and wood from 0.1 to 2.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!