For detailed information, other images and documents, please select individual articles from the following table.
HSS SMART STEP sheet metal conical drill bit assortment 3 pcs
The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.
Register now and access more than 125,000 products
Variants
SMART STEP technology
- Up to 3x faster spot drilling compared to conventional sheet metal conical drill bits
- Up to 50 % longer service life compared to conventional sheet metal conical drill bits
- Significantly more energy-efficient drilling compared to conventional sheet metal conical drill bits
- Saves pre-drilling, precise spot drilling without running off centre
- Comfortable, stepless boring or enlarging of an existing drill hole
- Burr-free drilling without deformation of the sheet metal
- Precise circular holes
Deep ground spiral groove
Excellent chip removal
Laser scaling in the groove
Easy reading of the hole diameter during the drilling process
3-flat shank
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Little effort required to open and close the drill chuck
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Available exclusively from Wurth
- The universal tool for large, stepless drilling in sheet metal.
- Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.
- Ideal for use in the electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
- Ensure that there is sufficient coolant/lubricant.
- Observe the rotation speed table
- Do not push during boring. The sheet metal conical drill bit automatically retracts into the sheet metal.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!