Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rubber Eraser

For detailed information, other images and documents, please select individual articles from the following table.

Rubber Eraser

For removing adhesive residues and films on metallic surfaces.
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
Notice
  • Operate only with slow-running machines (max. 2000 rpm).

  • Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!

  • Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.

  • In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.