Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Green Pin® BN straight shackle
Green Pin<SUP>®</SUP> BN straight shackle - 1
Green Pin<SUP>®</SUP> BN straight shackle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Green Pin® BN straight shackle

Straight shackle with G-4153 safety bolt
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
  • Double safety (split pin and safety bolt)

  • Zinc plating ensures a long service life

  • Only suitable for one-strand systems

  • Brackets and bolts made of high-strength steel, quality class 6

  • Minimum breaking strength = 6:1 WLL

  • EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 3, Grade A

  • Certificates: CE, DNVGL-ST-0378, ABS PDA