For detailed information, other images and documents, please select individual articles from the following table.
Green Pin® BN straight shackle
Straight shackle with G-4153 safety bolt
Register now and access more than 125,000 products
Variants
- Double safety (split pin and safety bolt)
- Zinc plating ensures a long service life
- Only suitable for single-leg systems
- Approved for lifting loads
- Brackets and bolts made of high-strength steel, grade 6
- Minimum breaking load= 6 x the WLL
- EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVA Class 3, Grade A
- Certificates: CE, DNVGL-ST-0378, ABS PDA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!