For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Threaded bolt for fast installation and removal
- Zinc plating ensures a long service life
- Conforms to a wide range of certifications (e.g. DNV)
- Brackets and bolts made of high-strength, hardened steel, grade 6
- Minimum breaking load = 6x the WLL
- Certificates: 2.1; 2.2; 3.1; MTCa; DNVGL-ST-0378; CE; ABS; PDA
- Standards: EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVB Class 2, Grade A
The Green Pin® SC straight shackle is only suitable for single-strand lifting systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!