For detailed information, other images and documents, please select individual articles from the following table.
Setting template FT Fix
Basic elements for inserting ASSY®plus FT full-thread screws with a cylinder head
Register now and access more than 125,000 products
Variants
- Handy, exactly dimensioned screw-in aid for ASSY plus FT full-thread screws
- Fast, safe adjustment of screw-in angle and setting dimension; freely adjustable
- Spacing between screws precisely specified
- Rails produced from high-strength aluminium
- Angle setting made from sturdy plastic
- Secondary beam can be mounted with base plates
- Continuous setting
- Easy, fast handling
- Absolute dimensional accuracy
- Can be used for ASSY plus FT screws with 6/8/10 mm diameter cylinder head
Set can be put together as required
Set must consist of at least:
- 1 setting template
- 1 screw holder
- 1 base plate
- Installation of main/secondary beam connections
- Other applications for ASSY plus FT screws with specified screw-in angle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!