Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Can be closed off with a manometer (0–6 bar)
For supplementing the air cushion in membrane expansion vessels (MEV)
VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units
PTFE thread-sealing tape
VARIFIX® bracket set
Pre-insulated inch copper pipe Double pipe certified in accordance with DIN EN 12735-1
Pre-insulated metric copper pipe
Rubber wrapping tape, black For FLEXEN® rubber foam refrigeration insulation/FLEXEN® rubber foam refrigeration insulation plus
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1