For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- This separator is used if puller hooks cannot reliably grip the part being extracted as it is seated too closely. The separating blades are mounted between the parts and pressed against each other. The wedge shape of the separating blade separates the assembly.
- The separator can also be used to remove thin parts, as the pull-off force acts on a large area. Prevents undesirable deformations and damage. The separating blades are mounted with the flat surface under the part to be removed.
- Drop-forged and hardened separating blades
- High-strength clamping screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!