Base Self-adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Base Self-adhesive

For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.

  • Material: PA - Polyamide
  • Colour: Natural
  • Min./max. temperature conditions: 5 to 50 °C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for cable ties Length x width Material Colour Quantity PU
price/PU
0502636
3.6 mm 19 x 19 mm PA - Polyamide Natural
0502625
2.5 mm 25 x 25 mm PA - Polyamide Natural
50 pcs
0502648
4.8 mm 28 x 28 mm PA - Polyamide Natural
50 pcs
0502665
6.5 mm 25 x 25 mm PA - Polyamide Natural
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |