For detailed information, other images and documents, please select individual articles from the following table.
Self-adhesive cover fleece
White self-adhesive drop cloth for visually high-quality covering work
Register now and access more than 125,000 products
Variants
- Absorbent, white non-woven working side with high abrasion resistance
- Easy to cut
- Extremely tear-resistant
Self-adhesive cover fleece is not suitable for freshly laid coverings as it is not breathable and can cause stains. The self-adhesive cover fleece can be removed completely without a residue on most surfaces. Due to varying surface conditions and environmental influences, no general guarantee for this can be assumed, however.
We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing required! For further information, please refer to the technical data sheet.
Temporary protection of diverse floor and stair coverings. The self-adhesive cover fleece is used whenever there is a need to set up construction site equipment quickly without creating a dangerous tripping hazard. Floor coverings such as parquet, laminate, ceramic, tile or even wooden stairs can be protected particularly well by the absorbent fleece.
Position with the film down!
Cut open the packaging on the cut protection lines and remove. Roll out the self-adhesive cover fleece onto the surface to be protected and cut to size.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!