Segmented grinding disc CERALINE Longlife & Speed
Segmented grinding disc CERALINE Longlife & Speed - 1
Segmented grinding disc CERALINE Longlife & Speed - 2
Segmented grinding disc CERALINE Longlife & Speed - 3
Segmented grinding disc CERALINE Longlife & Speed - 4
Segmented grinding disc CERALINE Longlife & Speed - 5
Segmented grinding disc CERALINE Longlife & Speed - 6
Segmented grinding disc CERALINE Longlife & Speed - 7

For detailed information, other images and documents, please select individual articles from the following table.

Segmented grinding disc CERALINE Longlife & Speed

Segmented grinding disc for extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.

  • Diameter: 125 mm
  • Drill hole: 22.23 mm
  • Design: Straight
  • Material of the carrier disc: Glass fabric
  • Max. rotation speed: 12250 rpm
  • Max. recommended rotation speed: 7500 rpm
  • Material of abrasive medium: Ceramic grain

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Grid size Diameter Drill hole Design Quantity PU
price/PU
0578510524
40 125 mm 22.23 mm Straight
10 pcs
0578510526
60 125 mm 22.23 mm Straight
10 pcs
0578510528
80 125 mm 22.23 mm Straight
10 pcs
0578510521
120 125 mm 22.23 mm Straight
10 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended speed 7,500 rpm

  • Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)