For detailed information, other images and documents, please select individual articles from the following table.
CERALINE Longlife & Speed lamella flap disc For extremely high and very fast removal rate at low contact pressure for steel, stainless steel and aluminium
For extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.
Register now and access more than 125,000 products
Variants
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
- Max. circumferential speed 80 m/s
- Recommended speed 7,500 rpm
- Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)
- For sanding of edges, deburring, plastering, smoothing and processing weld seams.
- For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
- For hands-free grinding with electrical and pneumatic angle grinders.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!