Welcome to Würth Germany For trade customers only
Segmented grinding disc CERALINE Longlife & Speed
Segmented grinding disc CERALINE Longlife & Speed - 1
Segmented grinding disc CERALINE Longlife & Speed - 2
Segmented grinding disc CERALINE Longlife & Speed - 3
Segmented grinding disc CERALINE Longlife & Speed - 4
Segmented grinding disc CERALINE Longlife & Speed - 5
Segmented grinding disc CERALINE Longlife & Speed - 6
Segmented grinding disc CERALINE Longlife & Speed - 7

For detailed information, other images and documents, please select individual articles from the following table.

Segmented grinding disc CERALINE Longlife & Speed

For extremely high and fast material removal at low contact pressure for steel, stainless steel and aluminium.

See product details

Available in 4 versions
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Max. circumferential speed 80 m/s

  • Recommended speed 7,500 rpm

  • Only use with appropriate protective equipment such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools)