Segment bow handle

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Segment bow handle

  • Material: Steel
  • Diameter: 10 mm
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 5 mm

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Gloss level Length Height Quantity PU
price/PU
0685316432
Nickel plated Matt 148 mm 30 mm
0685316433
Stainless steel FINISH 148 mm 30 mm
0685316440
Chrome plated Matt 188 mm 32 mm
0685316442
Nickel plated Matt 188 mm 32 mm
0685316443
Stainless steel FINISH 188 mm 32 mm
0685316450
Chrome plated Matt 221 mm 32 mm
0685316451
Chrome plated Polished 221 mm 32 mm
1 pcs
0685316452
Nickel plated Matt 221 mm 32 mm
0685316453
Stainless steel FINISH 221 mm 32 mm
0685316420
Chrome plated Matt 112 mm 30 mm
0685316421
Chrome plated Polished 112 mm 30 mm
0685316422
Nickel plated Matt 112 mm 30 mm
0685316423
Stainless steel FINISH 112 mm 30 mm
0685316430
Chrome plated Matt 148 mm 30 mm
0685316431
Chrome plated Polished 148 mm 30 mm
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Specified dimensions not binding. Subject to technical changes!