The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Barrel cover offering optimal protection against Zieh-Fix door-opening devices commonly used in break-ins (extraction and breakage of the barrel)
- Concealed 2-point screw connection of escutcheons, produces the best-possible hold of the escutcheon
Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
The protective escutcheons can be used for apartment entrance doors with a door thickness of 38-45 mm and for house doors with a door thickness of 63-75 mm.
Inner rosette can be used to mark the holes. For mounting the security rosettes on doors of different thicknesses, use countersunk screws DIN 965 (M5 x 45 - 80).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!