The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts
Secures the inactive leaf
Register now and access more than 125,000 products
Variants
- Simultaneous locking at top and bottom
- The leaf can be locked up and down securely using the flush-mounted hand lever
- Convenient operation
- Smoother hand lever action due to supporting springs
The contact pressure of the door can be adjusted by moving the latch keeper.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!