For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape VKP® Trio 750 High Performance
Premium multifunctional sealing tape with polymer film and water barrier for completely sealing window and door joints.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13422220.jpg)
Variants
Quick and easy window sealing in only one work step
Extreme time savings for a large cost benefit.
Water barrier on outer side
Resistant to driving rain up to at least 1050 Pa, water barrier provides high level of ingress protection according to DIN 18542:2020-04
Middle area offers very good thermal insulation and soundproofing
Polymer film technology on inside
- Inside is fully airtight in accordance with DIN 18542:2020-04 and the EU Building Directive 2020, meets the high requirements of passive and zero-energy houses.
- Vapour diffusion gradient from the inside to the outside due to inner polymer film
- Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements
- Extreme air tightness and heat insulation for maximum energy savings
- Very low emissions
Take into account component movements and temporary changes in length of the existing joints when determining the appropriate tape dimension. The expansion speed of VKP® Trio 750 High Performance depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP® Plus.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections. Very well suited for passive and zero-energy houses.
Preparation:
- Roughly clean the surfaces of soiling. A smooth line is required when there is unevenness.
- Cut off approx. 2 cm from the beginning and end of the tape.
- Take the additional length of approx. 2 cm/m into account when cutting the tape to length.
Installation on window:
Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure that the positioning is correct internally and externally (polymer film on the inside).
Appearance in the corner area:
The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must always be avoided. Seal with Flexband adhesive, Wütop film adhesive or all-in-one connection adhesive, if available.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!