Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing tape VKP® Trio 750 High Performance
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 1
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 2
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 3
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 4
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 5
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 6
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 7
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 8
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 9
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 10
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 11
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 12
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 13
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 14
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 15
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 16
Sealing tape VKP<SUP>®</SUP> Trio 750 High Performance - 17

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® Trio 750 High Performance

Premium multi-functional sealing tape with polymer film and water barrier for complete sealing of window frames and door reveals

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Quick and easy window sealing in just one work step. Economic benefit due to enormous time savings



The outside is equipped with a water barrier, which is impermeable to driving rain up to at least 1,050 Pa and offers a high level of ingress protection in accordance with DIN 18542:2020-04



Middle section offers very good thermal and acoustic insulation



Polymer film on the inside


  • Inside is fully airtight in accordance with DIN 18542:2020-04 and the EU Energy Performance of Buildings Directive 2020; meets the high requirements of passive and zero-energy houses.

  • Vapour diffusion gradient from the inside to the outside due to inner polymer film


  • Suitable for quality-controlled installation in accordance with the requirements of RAL-Gütegemeinschaft für Fenster und Haustüren (German RAL Quality Assurance Association for Windows and Doors)

  • Extreme airtightness and thermal insulation for maximum energy savings

  • Very low emissions
Notice

Take into account component movements and temporary changes in length of the existing joints when determining the appropriate tape dimension. The expansion speed of VKP® Trio 750 High Performance depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed with VKP® Plus.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.