Sealing tape VKP® PLUS
Sealing tape VKP<SUP>®</SUP> PLUS - 1
Sealing tape VKP<SUP>®</SUP> PLUS - 2
Sealing tape VKP<SUP>®</SUP> PLUS - 3
Sealing tape VKP<SUP>®</SUP> PLUS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® PLUS

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa

  • Chemical basis: Fine open-cell polyurethane foam

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Min./max. joint width for watertightness in driving rain Length of roll Quantity PU
price/PU
0875023518
Grey 35 mm 18-32 mm 4 m
8 pcs
087501156
Black 15 mm 6-10 mm 5.6 m
20 pcs
087502152
Grey 15 mm 2-3 mm 12.5 m
20 pcs
087501103
Black 10 mm 3-5 mm 10 m
30 pcs
087501102
Black 10 mm 2-3 mm 12.5 m
30 pcs
087501152
Black 15 mm 2-3 mm 12.5 m
20 pcs
087501153
Black 15 mm 3-5 mm 10 m
20 pcs
087501154
Black 15 mm 4-7 mm 8 m
20 pcs
087501158
Black 15 mm 8-12 mm 4.3 m
20 pcs
087501204
Black 20 mm 4-7 mm 8 m
15 pcs
0875013518
Black 35 mm 18-32 mm 4 m
8 pcs
0875012510
Black 25 mm 10-15 mm 6.5 m
12 pcs
087502102
Grey 10 mm 2-3 mm 12.5 m
30 pcs
087502153
Grey 15 mm 3-5 mm 10 m
20 pcs
087502103
Grey 10 mm 3-5 mm 10 m
30 pcs
087502156
Grey 15 mm 6-10 mm 5.6 m
20 pcs
087502154
Grey 15 mm 4-7 mm 8 m
20 pcs
087502158
Grey 15 mm 8-12 mm 4.3 m
20 pcs
087502204
Grey 20 mm 4-7 mm 8 m
15 pcs
087502182
Grey 18 mm 2-3 mm 12.5 m
16 pcs
0875022510
Grey 25 mm 10-15 mm 6.5 m
12 pcs
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
CAD Data  | 
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
Tested sealing properties over 600 Pa, BG1 and BGR in accordance with DIN 18542:2020-04


Tested and certified resistance to driving rain by complying with the necessary test parameters.



A product from the Würth Sealing System


The individual product components from the Würth Sealing System are matched to each other with regard to material compatibility.



Excellent ecological compatibility


Tested ecological safety according to GEV test method (class EC 1 PLUS).



Solvent-free and EMICODE EC1 plus


Safe to humans and the environment



Bridging of large joint differences that will withstand driving rain


Due to the tape's large tolerance, component movements can be compensated and common construction tolerances can be bridged more effectively. This reduces the number of tape sizes used.



Water-repellent, yet permeable to water vapour


When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides excellent compensation of moisture.

Notice

The reset times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the reset times.



Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.

Joint sealing connection systems according to ift certification program QM360: 2014, reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.