For detailed information, other images and documents, please select individual articles from the following table.
Flex CERAfix 320 sealing tape
System component of CERAfix compound seals, fleece-laminated on both sides, flexible, waterproof, crack-bridging
Register now and access more than 125,000 products
Variants
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Product residues can be disposed of in household waste.
- For connection and movement joint seals in the CERAfix compound sealing system. For use under tiles and slabs in indoor and outdoor applications, e.g. in bathrooms, showers, private and public toilets, as well on terraces, balconies, in swimming pools and pool surrounds.
- Can be used for water impact classes W0-I to W3-I according to DIN 18534, W1-B and W2-B according to DIN 18535 and according to the Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other soiling).
Method of application:
CERAfix 320 is used in CERAfix compound seals for sealing movement and connection joints. Wall-to-floor connection joint sealing.
Procedure:
Adhere CERAfix 320 with the appropriate liquid seal in the transition between wall and floor and across connecting joints so that there are no cavities or folds. Joints should always have an overlap of 5 cm to 10 cm. A tight connection from the wall to the surface seal should be created. Use a suitable notched trowel to apply the system sealing material at least 2 cm wider than the sealing tape on both sides of the joint to be bridged. Carefully integrate the CERAfix 320 into the sealing layer, making sure it is free from cavities and folds. Care must be taken to ensure embedding and interconnection over the entire surface. It must not be possible for any water to get behind the sealing tape. Integrate the sealing tape in loops across movement joints. Bond sealing tape joints or connections to the sealing tapes, shaped parts and corners with the seal overlapping by at least 5-10 cm, ensuring no folds, and finish with the seal.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!