Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing plug GPN 300 F Polyethylene (PE-LD), natural
Sealing plug GPN 300 F Polyethylene (PE-LD), natural - 1
Sealing plug GPN 300 F Polyethylene (PE-LD), natural - 2
Sealing plug GPN 300 F Polyethylene (PE-LD), natural - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 300 F Polyethylene (PE-LD), natural

See product details

Available in 63 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Versatile:


Application for female threads and drill holes.


Additional information:


Flat head design. Firm seating owing to round shank.



Please note when selecting this sealing plug that the shaft diameter d3 must be around 0.2–0.8 mm (depending on nominal dimensions) larger than the protective hole or core diameter of the thread that is being sealed.