For detailed information, other images and documents, please select individual articles from the following table.
Sealing plug GPN 300 F
Suitable for internal threads and bore holes.
Register now and access more than 125,000 products
Variants
Flat-head design. Secure fit due to round shank.
When selecting these sealing plugs, please note that the shank diameter d3 must be around 0.2-0.8 mm (depending on nominal dimensions) larger than the bore hole that is being protected or the core diameter of the thread that is being sealed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!