Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing compound MULTI
Sealing compound MULTI - 1
Sealing compound MULTI - 2
Sealing compound MULTI - 3
Sealing compound MULTI - 4
Sealing compound MULTI - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sealing compound MULTI

Universal, medium-strength anaerobic adhesive and sealant

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Universal product with excellent media and heat resistance up to 180°C


  • Cures even at low temperatures

  • Fast-curing, including on stainless steel and zinc-plated surfaces


Medium-strength connection can be removed using normal tools



High degree of gap bridging fills cavities and gaps up to 0.35 mm in size



Excellent instant sealing


  • Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust

  • Resistant to high pressure once fully cured

  • Max. thread diameter M80


Prevents detachment, e.g. through vibration and shock loads


  • Prevents unwanted movement, loosening and leaks

  • Resistant to extreme vibrations


Low friction coefficient



Highly resistant to a large number of bases, gases, solvents, oils and fuels (see resistance list)



In a handy accordion bottle with dispensing system


  • Facilitates practical one-handed operation thanks to the clever turn-lock fastener

  • Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application and to keep consumption and costs to a minimum

  • Easy to empty residual product


Silicone-free, solvent-free and oil-free

Proof of Performance

Certificates/test reports:


  • NSF-registered, Class S6, thread lock - no direct contact with food

  • DVGW-approved, tested in accordance with DIN EN 751-1

(Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008)

Notice

As a result of the intense accelerating effect of copper or copper alloys, the sealant can begin to cure during the sealing process. This can cause micro-cracks, which may lead to leaks in the future. We therefore strongly recommend preliminary tests for process assurance if the pipe sealant is used in connections containing copper that will come into contact with water ≥40°C over a long-term period. The user is responsible for determining the suitability of the product for the particular application and adhesion process.

Application area

Certificates/test reports:


  • NSF-registered, Class S6, thread lock - no direct contact with food

  • DVGW-approved, tested in accordance with DIN EN 751-1

(Not permissible in domestic gas installations in Germany in accordance with DVGW TRGI 2008)

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!