The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sealing collar D43, slated bitumen
Bezel for sealing single anchor points, pipes, cables and lines against ingress of water
Register now and access more than 125,000 products
Variants
- Ready-to-install sealing collar with laminated bitumen membrane
- The slated edging is root resistant
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery. This is suitable for single anchor points from 16 to 50 mm
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!