Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing collar D43 Bitumen single anchor point

For detailed information, other images and documents, please select individual articles from the following table.

Sealing collar D43 Bitumen single anchor point

For sealing single anchor points and other bushings

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Bezel for sealing single anchor points, pipes, cables and lines against ingress of water

  • The plate surface of the bezel is sanded

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!

  • PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery

  • The product is compatible with a variety of roof rails (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)