For detailed information, other images and documents, please select individual articles from the following table.
D20 bitumen sealing collar for single anchor points
For sealing single anchor points and other bushings
Register now and access more than 125,000 products
Variants
- Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods) against ingress of water
- The plate surface of the bezel is sanded
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- PP heat-shrink tubing 28/06 with a length of 10 cm is included in the scope of delivery
- The product is ready for installation with a sanded plate surface
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!