For detailed information, other images and documents, please select individual articles from the following table.
Sealing collar BASIC Bitumen single anchor point
For sealing single anchor points and other bushings
Register now and access more than 125,000 products
Variants
- Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods) against ingress of water
- The plate surface of the bezel is sanded
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)
- The product is ready for installation with a sanded plate surface
- Article 0838906902 includes PP heat-shrink tubing 55/16 with a length of 20 cm
- Article 0838906917 includes PP heat-shrink tubing 55/16 with a length of 15 cm
- The PP heat-shrink tubing 55/16 shrinks from 55 mm to as little as 16 mm
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!