Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing collar BASIC PVC single anchor point

For detailed information, other images and documents, please select individual articles from the following table.

Sealing collar BASIC PVC single anchor point

For sealing single anchor points and other bushings

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods) against ingress of water

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!

  • The product is compatible with a wide range of roof sheeting (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)

  • Article 0838906900 includes PP heat-shrink tubing 55/16 with a length of 20 cm

  • Article 0838906915 includes PP heat-shrink tubing 55/16 with a length of 15 cm

  • The PP heat-shrink tubing 55/16 shrinks from 55 mm to as little as 16 mm