For detailed information, other images and documents, please select individual articles from the following table.
BASIC PP sealing collar for single anchor points
For sealing single anchor points and other bushings
- Product weight (per item): 300 g
- Material: Polypropylene modified
- Diameter: 232 mm
- Diameter of hole: 44 mm
- Diameter of hole 2: 21 mm
Register now and access more than 125,000 products
Variants
- Bezel for sealing single anchor points, pipes, cables and lines against ingress of water
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- A section of PP heat-shrink tubing 55/16 measuring 20 cm (art. no. 0838906901) or 15 cm (art. no. 0838906916) is included in the scope of delivery
- The product is compatible with a wide range of roof sheeting (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!