For detailed information, other images and documents, please select individual articles from the following table.
Brushable sealing film
Universal seal membrane for joints between various components
Register now and access more than 125,000 products
Variants
- Can be brushed on or sprayed
- Air-tight and watertight
- Permanently elastic
- Fast-curing
- Free from silicone, solvents and isocyanate
- EC1 Plus
- UV-resistant
Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
The curing process takes longer in conditions where there is low humidity and at low temperatures. The sealing film must not be used as a surface adhesive. The sealant can be painted over with water-based paints. Discolouration may occur with alkyd resin paints. Preliminary tests should therefore be performed. Avoid contact with polyethylene, polypropylene, silicone, butyl rubber, neoprene, EPDM and surfaces containing bitumen and tar. To optimise the adhesion of plaster with the sealant, it is recommended to insert/press on a fibre glass joint cover strip or fibre glass pad onto the sealant while it is still working.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Coating over joints and leaks
- For sealing connection joints to construction elements
The surface must be free from dust and grease. Measures must also be taken to ensure the surface is dry and capable of bearing load. Loose parts must be removed before the sealant is applied. Preclean the surface with IPA cleaner (art. no. 0893223500). Masonry must be pre-treated with primer for plastic/wood/stone. Apply the sealant to the joints to be sealed and spread using a paint brush. The sealant must be spread at least 10 mm over both sides. The thickness of the coat should be approx. 3 mm. The sealing film should be covered after 3 months at the latest.
Surfaces without a primer: Iron, aluminium, copper, brass, GRP, polycarbonate, spruce, oak
Surfaces with primer for plastic/wood/stone: Hard PVC, ABS; EPS; concrete, brick, PMMA
Surfaces with primer for metal: stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!