For detailed information, other images and documents, please select individual articles from the following table.
Brushable sealing film
Universal seal membrane for joints between various components
Register now and access more than 125,000 products
Variants
- Can be brushed on or sprayed
- Air-tight and watertight
- Permanently elastic
- Fast-curing
- Free from silicone, solvents and isocyanate
- EC1 Plus
- UV-resistant
Our products featuring the EMICODE label are low-emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- Curing is delayed at low humidity and low temperatures
- The sealing film must not be used as a surface adhesive
- The sealant can be painted over with water-based paints
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- Avoid contact with PE, PP, silicone, butyl rubber, neoprene, EPDM and surfaces containing bitumen and tar
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For coating over joints and leaks
- For sealing connection joints to construction elements
- The surface must be load-bearing, clean, dry and free from loose parts, grease, rust and water
- To optimise the adhesion of plaster with the sealant, it is recommended to insert/press a fibre glass joint cover strip or fibre glass pad onto the sealant while it is still working
- Pre-clean surface with IPA cleaner (art. no. 0893223500). Surfaces such as masonry must be pre-treated with Adhesion Plus for plastic/wood/stone
- Apply sealant to joints to be sealed and spread using a flat brush. The sealant must be spread at least 10 mm over both sides. The layer should be approx. 3 mm thick
- The sealing film should be covered at the latest after three months
- No primer is required for surfaces made of iron, aluminium, copper, brass, GFRP, polycarbonate, spruce and oak
- The Surface bonding agent Primer for Plastic/Wood/Stone must be used for surfaces made of hard PVC, ABS, EPS, concrete, clay brick and PMMA
- The Surface bonding agent Primer for Metal must be used for surfaces made of stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!