The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wago screwless connection terminal For all types of copper wire
Register now and access more than 125,000 products
Variants
Clamping range for fine-wire conductors
0.08–4.0 mm² (rated current 32 A)
Clamping range for single-wire and multi-wire conductors:
0.08–2.5 mm² (rated current 24 A)
Test opening for voltage testers
For all types of copper wire (single, multi and fine-wire), lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!