For detailed information, other images and documents, please select individual articles from the following table.
Slotted screwdriver with wooden handle
Continuous, bright chrome-plated round shank, hex bolster and wooden handle with leather cap
Register now and access more than 125,000 products
Variants
- Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in ZEBRA® quality
- Hands are protected by the double leather cap at the end of the handle
- Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Best possible fit in the screw due to the black point tip of the screwdriver with wooden handle
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!