Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Screwdriver slotted striking cap with hexagon shank
Screwdriver slotted striking cap with hexagon shank - 1
Screwdriver slotted striking cap with hexagon shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver slotted striking cap with hexagon shank

Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Powerful and robust


  • Large striking cap on the handle end enables striking and chiselling

  • Extremely robust, continuous, brushed chrome-plated hexagon shank

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers


Powerful grip


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle