Socket wrench for hexagon head screws
Socket wrench for hexagon head screws - 1
Socket wrench for hexagon head screws - 2
Socket wrench for hexagon head screws - 3
Socket wrench for hexagon head screws - 4

For detailed information, other images and documents, please select individual articles from the following table.

Socket wrench for hexagon head screws

  • Blade length: 125 mm
  • Material of the grip handle: 2-component plastic
  • Blade length in inches: 5 in

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Handle length/handle width Blade length Material of the grip handle Quantity PU
price/PU
061343609
9 mm 106 / 35 mm 125 mm 2-component plastic
1 pcs
061343607
7 mm 106 / 35 mm 125 mm 2-component plastic
1 pcs
061343608
8 mm 106 / 35 mm 125 mm 2-component plastic
1 pcs
061343605
5 mm 96 / 31 mm 125 mm 2-component plastic
1 pcs
061343606
6 mm 96 / 31 mm 125 mm 2-component plastic
1 pcs
061343604
4 mm 96 / 31 mm 125 mm 2-component plastic
1 pcs
061343612
12 mm 114 / 38 mm 125 mm 2-component plastic
1 pcs
061343613
13 mm 114 / 38 mm 125 mm 2-component plastic
1 pcs
061343614
14 mm 120 / 40.5 mm 125 mm 2-component plastic
1 pcs
061343616
16 mm 120 / 40.5 mm 125 mm 2-component plastic
1 pcs
061343617
17 mm 120 / 40.5 mm 125 mm 2-component plastic
1 pcs
061343611
11 mm 114 / 38 mm 125 mm 2-component plastic
1 pcs
061343610
10 mm 106 / 35 mm 125 mm 2-component plastic
1 pcs
0613436045
4.5 mm 96 / 31 mm 125 mm 2-component plastic
1 pcs
0613436055
5.5 mm 96 / 31 mm 125 mm 2-component plastic
1 pcs
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
CAD data  | 
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
  • Blade: Round blade, matt chrome-plated

  • Tip: DIN 475/2

  • Standard: DIN 3125