Welcome to Würth Germany For trade customers only
Screwdriver assortment 2
Screwdriver assortment 2 - 1
Screwdriver assortment 2 - 2
Screwdriver assortment 2 - 3
Screwdriver assortment 2 - 4
Screwdriver assortment 2 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver assortment 2

21 pieces. Complete bit assortment with a telescopic screwdriver in a high-quality fold-up pouch with belt loop.
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
Simple replacement of bits


One-handed bit insertion thanks to quick-change chuck with spring mechanism.



Telescopic blade also suitable for tool application


The screwdriver’s telescopic blade is removable and can be operated both manually and using tools.



Can be individually fitted


6 empty compartments for bits (up to 70 mm in length)