For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver, 1/4 inch with bit holder
Round shank with magnet and bright nickel-plated head
Register now and access more than 125,000 products
Variants
Bit in and go
- Screwdriver with round shank and magnetic bit holder
- Particularly durable thanks to the bright nickel-plated head
- Tip in accordance with DIN 3126-D with bit holder
Effective handle
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
- Quick and easy identification due to the drive symbol and size printed on the handle
For use with hexagon bits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!