Welcome to Würth Germany For trade customers only
Machine tap assortment Steel blind hole M3-M12
Machine tap assortment Steel blind hole M3-M12 - 1
Machine tap assortment Steel blind hole M3-M12 - 2
Machine tap assortment Steel blind hole M3-M12 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel blind hole M3-M12

14 pieces Consisting of precision twist drills and blind hole screw taps for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm².
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
Twist drill


  • Optimised cross thinning for 20% lower infeed force compared to conventional drills as well as quicker progress and a more gentle way of working

  • Optimised split point for precise spot drilling without centring, even on curved surfaces

  • Very precise point geometry for accurate drill holes

  • Vaporised surface for excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Machine tap


  • Cutting geometry precisely tailored to steel materials

  • Optimized micro-geometry and diagonally stepped threaded part for high process reliability and longer service life compared to comparable machine taps
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.

  • For tool/material assignments, see the overview tables

  • For further information, please refer to the individual products.