For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel SMART STEP M3-M12 blind hole 14 pieces
Consisting of high-performance drill bits with SMART STEP technology for highly precise circular holes and VaryTap blind-hole screw taps for machining steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Twist drill bits with stepped drill bit tip geometry
- Precise circular holes
- Saves pre-drilling, precise spot drilling without running off centre
- Extremely convenient, effortless and fast drilling
- No spinning of the bit and optimum power transmission in the drill chuck thanks to 3-flat shank (from diameter 4 mm)
Machine tap
- Newly developed Vario geometry prevents chip accumulation
- Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads
- Reduced risk of chipping on the tool during return thanks to angled threaded part
- Rake precisely tailored to steel materials
- Up to 30 % longer service life than conventional plain machine taps
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- Further information, such as recommended cutting values, can be found in the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!