For detailed information, other images and documents, please select individual articles from the following table.
Steel SMART STEP EU+ and NeoTap M3-M12 through-hole machine tap assortment 14 pieces
Consisting of SMART STEP twist drill bits with patent-pending, extremely uneven stepped drill bit tip geometry for highly precise circular holes and NeoTap through-hole screw taps for machining steels up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Twist drill bit with extremely uneven stepped drill bit tip geometry (EU+)
- Very fast, comfortable drilling with an unrivalled service life
- Precise, circular holes
- Saves pre-drilling, precise tapping without running off centre
- No spinning of the bit and optimum power transmission in the drill chuck due to the 3-flat shank (from dia. 4 mm)
Machine tap
- Newly developed geometry combining a left-hand spiral and a spiral point tap
- Homogenised surface structure due to the latest finishing process
- Up to 30 % longer service life compared to conventional plain machine taps
- Cutting geometry precisely tailored to steel materials
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
Available exclusively from WÜRTH
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads
- Further information, such as recommended cutting values, can be found in the individual products
- Before reversing the screw tap, make sure to completely remove the spiral point tap of the tool from the drill hole
- Failure to do so may cause cutting edges or the tool to break
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!