For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs
Consisting of precision twist drill bits and blind-hole screw taps for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Twist drill bit
- Large chip spaces and small core for quick drilling with perfect chip removal
- Very precise point geometry for accurate drill holes, ideal for core drill holes
Machine tap
- Newly developed Vario geometry prevents chip accumulation
- Optimised cutting edge preparation thanks to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads
- Extra-long groove for optimised coolant supply and chip removal for deep threads
- Reduced risk of chipping on the tool during return thanks to angled threaded part
- Rake precisely tailored to stainless steel
- Up to 50 % longer service life than conventional plain machine taps
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads.
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!