For detailed information, other images and documents, please select individual articles from the following table.
Machine tap test set HSCo VaryTap green blind hole DIN 371 4 pcs
The innovative specialist for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,200 N/mm².
Register now and access more than 125,000 products
Variants
Newly developed Vario geometry
Optimised chip removal, prevents chip accumulation
Optimised cutting edge preparation thanks to multi-stage finishing process
Excellent chip removal and perfectly true to the gauge
Extra-long groove
Optimised coolant supply and chip removal for deep threads
Angled threaded part
Reduced risk of chipping on the tool during return
Rake precisely tailored to stainless steel
Up to 50 % longer service life than conventional plain machine taps
Available exclusively from Würth
Sufficient coolant and lubricant must be added when cutting threads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!